missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Deuterium Lamps
Alle ansehen Fisherbrand Produkte
Click to view available options
For Use With (Equipment):
ABI 757 759 783A 785A 1000S
Agilent 1100 DAD, 8453
Agilent 1100 VWD long life
Agilent 1100, 1200 DAD
Agilent 1100, 1200 G1315/G1365
Agilent 1290 DAD
Dionex PDA-100, PDA-3000, AD25
Dionex Ultimate UVD 3000
Hitachi L & U Series
Jasco UV970 975 1570 1575
Jasco V 500 530 550 560 570
PE Lambda 2 to 45 800 900 Bio
Shimadzu LC2010, D2
Shimadzu SPD10A, AVP, AV, AVVP
Shimadzu UV Spec,BioSpec-mini
Varian Prostar 325 335
Varian Prostar 330 DAD
Varian Prostar 340 345
Varian UV50/100/200 9050
Waters 2487 long life
Waters 996, 2996 PDA long Life
Waters Acquity 2489/2998
Unit Size:
Each
Description
- Produced in state of the art manufacturing facilities approved by lamp manufacturers
- Full traceability of manufactured products
- Lamps available for all major instruments
Specifications
Specifications
| Light Source | UV-A, UV-C |
| Wavelength | 400/185 nm |
| Aperture Size (Metric) | 0.5 mm |
| For Use With (Equipment) | Shimadzu SPD10A, AVP, AV, AVVP |
| Packaging Quantity | 1 Ea. |
| Product Type | Deuterium Lamp |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction