Learn More
Thermo Scientific Chemicals Devarda's Alloy, granular
Description
Devarda's Alloy is used as reducing agent in analytical chemistry for the determination of nitrates after their reduction to ammonia under alkaline conditions. It is also used in the quantitative or qualitative analysis of nitrates in agriculture and soil science before the development of ion chromatography. It is an important raw material and intermediate used in organic synthesis, pharmaceuticals, and agrochemicals.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Density | 4.355 |
Quantity | 100 g |
Solubility Information | Insoluble in water. Slightly soluble in hydrochloric acid |
Form | Granular |
Chemical Name or Material | Devarda's Alloy |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
X25K055 | Certificate of Analysis | 11/11/2024 | 045526.22,045526.36 |
W04K017 | Certificate of Analysis | 11/09/2024 | 045526.22,045526.36 |
U08K012 | Certificate of Analysis | 21/08/2024 | 045526.22,045526.36 |
P12K043 | Certificate of Analysis | 20/03/2024 | 045526.22,045526.36 |
T24J065 | Certificate of Analysis | 24/10/2023 | 045526.22,045526.36 |
Safety and Handling

- Devarda's Alloy, granular
- Warning
- Flammable solid Category 2
- H228-Flammable solid.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- MIXTURE LIST-Contains : Devardas alloy, granular
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
38Hours
14Minutes
50Seconds
13New Offer Save Up to 70%
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.