missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Development Folders (14 cm X 19 cm)
For use during imaging of blotting membranes following chemiluminescent signal development (western blotting, nucleic acid blotting).
Brand: Invitrogen™ T2258
Code : 50
Additional Details : Weight : 0.20000kg
Description
- Size: 14 x 19cm
Specifications
Store at room temperature. | |
Development Folder | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.