missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ Dexgrip Carded Gloves
Click to view available options
Size:
7
8
9
Description
- Knitted cotton/polyamide grey glove.
- Palm and fingertips coated in blue, crinkled latex for abrasion and perforation resistance as well as excellent grip.
- Conforms snugly and provides good dexterity.
- Cotton thread absorbs perspiration.
- Ventilated back provides breathability.
- Product emphasized in effective, single-pair packaging designed for a self-service environment.
Specifications
Specifications
Certifications/Compliance | CE CATEGORY II Intermediary risks, EN 420-2003 Basic standard, EN 388-2003 Mechanical risks, EN 407-2004 Thermal risks, EC Category PPE 2, Quality Assurance ISO 9001 / 2000, EC Certificate Number 0075/797/162/12/08/0519, EC Attestation Number 0075/797/162/12/08/0519 |
Classification | Dexterity: 5 |
Coated Area | Palm, Fingertips |
Description | Gauge 10 |
Coating Material | Crinkled Latex |
Color | Gray, Blue |
Cut Resistance Rating | 1 |
Material | Polyamide, Latex, Cotton |
Product Type | Gloves |
Size | 7 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'