missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ DexPure Nitrile Gloves, Powder-Free
12.06 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Size:
10
9
Large
Small
Description
- Disposable.
- Certified for food contact.
- Powder-free to reduce the risk of powder transfer to products.
- 100% nitrile composition.
- Well suited for preparation of greasy food products.
- Resistant to oils, fats and detergents.
- Alternative for users allergic to latex.
- Very low residual protein.
- Raised pattern for improved grip.
- Treated to prevent bacteria.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Certifications/Compliance | CE CATEGORY II Intermediary risks, EN 420-2003 EEC Basic standard, EN 374-2003 Chemical risks and against micro-organisms, EN 455 1&2 Non reusable medical glove, CE regulation 1934/2004 : Food contact, EC Category PPE 3, EC Certificate Number 0075/797/162/09/12/0707, EC Attestation Number 0075/797/162/09/12/0707 |
Classification | Dexterity: 5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Raised Pattern |
Material | Nitrile |
Powdered | Powder Free |
Product Type | Gloves |
Size | 9 |
Thickness (Metric) | 0.18 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'