missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Chemistry Scoop
Scoop for aggressive liquids, complete with strong handle, entirely made of polypropylene.
Brand: Buerkle™ 5353-0500
68.57 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Sturdy support rod
- Handle length 1m
- Without metal parts
- Polypropylene
Specifications
Chemistry Scoop | |
Handle | |
Polypropylene | |
600 mL | |
0.8 kg |
Polypropylene | |
Polypropylene | |
Polypropylene | |
For Aggressive Liquids |