missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Dial Oven Thermometer with 3 Point Traceable Calibration Certificate
50 mm stainless steel dial oven thermometer with black temperature scales and red pointer. Complete with 3 point traceable calibration.
Brand: Brannan™ 23/400/3 + 49/100/0
Additional Details : Weight : 0.03900kg
Description
- Suitable for hanging or sitting on oven shelf
- Using this thermometer will give a better guide to setting the oven controls
- Temperature range: 0 to 230°C
- Supplied with calibration certificate
- Remove from oven after use
- Stainless Steel 430 case and pointer, aluminum dial, glass lens, bimetal sensor
Specifications
0°C, 30°C, 60°C | |
50 mm | |
2.84 cm | |
6.2 cm | |
1.376 oz. | |
1.57 in. | |
230°C | |
0°C | |
0°C to 230°C | |
Oven | |
± 10°C | |
Dial |
UK National Standards ISO 9001 | |
To take the temperature of an oven | |
7.2 cm | |
Stainless Steel | |
39 g | |
446°F | |
32°F | |
32°F to 446°F | |
3 Point Traceable | |
None | |
10°C, 10°F | |
4 cm |