Learn More
Fisherbrand™ Diamond Antistatic Weighing Boats
Provide accurate pour-outs with minimal sample loss. Diamond Antistatic Weighing Boats are flexible polystyrene boats featuring smooth surfaces.
Brand: Fisherbrand™
24.47 GBP valid until 2024-07-31
Use promo code "21752" to get your promotional price.
Additional Details : Weight : 0.48000kg
Description
- Diamond-shaped boats that flex for accurate pouring.
- Wide, flat bottom to resist tipping
- 2 colors
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
- Antistatic.
- Temperature range -10°C to +70°C (14°F to 158°F)
- Can be used with microwave moisture analyzers
- All are FDA/food-grade compliant
- Pack of 500
- Disposable
Specifications
Not Autoclavable | |
Black | |
Polystyrene | |
Non-sterile | |
Microwave Moisture Analyzer | |
-10°C to +70°C | |
71 mm | |
46 mm | |
0.6 in. |
Flat | |
Single-use | |
Diamond | |
Weighing Boat | |
14°F to 158°F | |
2.8 in. | |
1.8 in. | |
14 mm |