missing translation for 'onlineSavingsMsg'
Learn More

Notrax Diamond CTE™ Barrier Entrance Mat with Aqua Dam

Notrax Diamond CTE™ Strong barrier entrance mat with Aqua Dam carpet covered rubber reinforced borders on all 4 sides. The textile top surface is high pressure mounded into a raised diamond strait pattern that works double duty to remove and trap dirt and moisture.

Brand:  Notrax 151S0046GY

 View more versions of this product

Product Code. 17751968

  • £81.80 / Each
Estimated Shipment: 02-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Strong barrier entrance mat with ''Aqua Dam'' carpet covered rubber reinforced borders on all 4 sides acts as a containment barrier and can hold up to 4 liters of water per square meter
  • The textile top surface is high pressure moulded into a raised diamond strait pattern that is non-directional and works double duty to remove and trap dirt and moisture
  • The durable crumb rubber backing provides maximum strength
  • Cleated backing minimizes movement on all surfaces and keeps mat elevated allowing wet hard floors to dry underneath
Specifications

Specifications

Gray
180 cm
Industrial and Commercial Matting
71 in.
Polypropylene
120 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers