missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scotch-Brite™ Diamond Floor Pads, Purple
Diamond-coated floor pads for cleaning and polishing marble, terrazzo, slate, and polished concrete flooring. Helps eliminate floor finish and reduce labor costs.
£101.00 - £432.00
Specifications
Product Type | Cleaning Pads |
---|---|
Color | Purple |
For Use With (Application) | Burnishing, Cleaning |
For Use With (Equipment) | Marble, Terrazzo, Slate, and Polished Concrete Flooring |
Material | Diamond-coated |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
17108800
|
Scotch-Brite™
7100159503 |
530 mm |
£219.00
Pack of 5 |
In Stock
Log in to see stock. |
|||||
17118800
|
Scotch-Brite™
7100159505 |
685 mm |
£432.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17148800
|
Scotch-Brite™
7100159510 |
305 mm |
£118.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17138800
|
Scotch-Brite™
7100159507 |
355 mm |
£157.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17158790
|
Scotch-Brite™
7100159498 |
380 mm |
£165.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17148790
|
Scotch-Brite™
7100159493 |
406 mm |
£173.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17168790
|
Scotch-Brite™
7100159499 |
432 mm |
£181.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17178790
|
Scotch-Brite™
7100159500 |
460 mm |
£189.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17188790
|
Scotch-Brite™
7100159501 |
480 mm |
£197.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17198790
|
Scotch-Brite™
7100159502 |
505 mm |
£205.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17158800
|
Scotch-Brite™
7100159512 |
254 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17128800
|
Scotch-Brite™
7100159506 |
280 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Simultaneously cleans and polishes flooring to achieve an outstanding shine
- Ideal for marble, terrazzo, vinyl, slate, and polished concrete floors
- Easy to use: no expensive or harmful chemicals needed, only water
- Recommended for use with low and standard speed machines
Specifications
Cleaning Pads | |
Burnishing, Cleaning | |
Diamond-coated |
Purple | |
Marble, Terrazzo, Slate, and Polished Concrete Flooring | |
Round |