missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Diamond Weighing Boats

Provide accurate pour-outs with minimal sample loss. Fisherbrand™ Diamond Weighing Boats are flexible polystyrene boats featuring smooth surfaces.

Brand:  Fisherbrand™ HS1424AF

19.45 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 15768187

  • £24.46 / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Diamond-shaped boats that flex for accurate pouring.
  • Wide, flat bottom to resist tipping
  • 2 colors
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
  • Temperature range -10 to 70°C (14 to 158°F)
  • Can be used with microwave moisture analyzers
  • All are FDA/food-grade compliant
  • Pack of 500
  • Disposable
Specifications

Specifications

White
Polystyrene
Weighing Boat
71 mm
14 mm
Single-use
Diamond
Microwave Moisture Analyzer
46 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    19

    Hours

    12

    Minutes

    39

    Seconds

    46
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Diamond Weighing Boats >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.