Learn More
Thermo Scientific™ Diaphragm Pump HMD 8
Three Step Diaphragm Pump. Standard Pump for Drying (Water/ Non-Caustic Vapours). Supplied Complete with All Necessary Tubing and Fittings to Connect to the Vacuum Oven.
Brand: Thermo Scientific™ 50040078
7437.23 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 15.00000kg
Description
Three Step Diaphragm Pump. Standard Pump for Drying (Water/ Non-Caustic Vapours). Supplied Complete with All Necessary Tubing and Fittings to Connect to the Vacuum Oven.
- Condensate trap and drain cock
- 100 % oil free, requires little maintenance
- Powerful
- Short pump-down times
Specifications
3.37 kW | |
610 x 240 x 300 mm | |
26 kg | |
Vacuum Pump | |
For Drying (Water/ Non-Caustic Vapours) | |
Vacutherm 6000 Oven |
CE certified | |
HMD 8 | |
9.6 m3/h | |
IP20 | |
<10 Mbar final pressure with gas ballast | |
230 V |