missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dichloromethane, Honeywell Burdick & Jackson™ Biosyn™
Click to view available options
Packaging:
Glass Bottle
Quantity:
2.5 L
4 x 2.5 L
Description
- Ultra-low water specifications
- Low amine specifications
- Low particulate levels
- High solvent purity
Specifications
Melting Point | -97°C |
Color | Colorless |
Density | 1.32 to 1.33 g/cm3 (20°C) |
Boiling Point | 39°C to 41°C (1013 hPa) |
Quantity | 2.5 L |
Explosion Limit | 22% (V) |
Packaging | Glass Bottle |
Physical Form | Liquid |
Product Line | BioSyn™ |
Vapor Pressure | 453 hPa (20°C) |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'