missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dichloromethane, BAKER ANALYZED™ ACS, J.T. Baker™
missing translation for 'orderingAttributeHoverText'
Quantity:
1 L
2.5 L
Specifications
Specifications
Melting Point | -95°C |
Density | 1.322 g/cm³ (20°C) |
Boiling Point | 39.8°C (1013 hPa) |
Quantity | 2.5 L |
Packaging | Glass Bottle |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 12
Safety and Handling

Product Identifier
- Dichloromethane
- Warning
- Carcinogenicity Category 2
- H351-Suspected of causing cancer.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P201-Obtain special instructions before use.
- P202-Do not handle until all safety precautions have been read and understood.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P405-Store locked up.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Dichloromethane, BAKER ANALYZED™ ACS, J.T. Baker™ >
Spot an opportunity for improvement?Share a Content Correction