missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dichloromethane, Biotech Grade, 99.9%, Honeywell Burdick & Jackson™
Click to view available options
Quantity:
1 L
2 L
Packaging:
Glass Bottle
Description
- Honeywell Burdick & Jackson™ (B&J) developed the first high-purity solvents more than 50 years ago
- As new applications and techniques emerge, Burdick & Jackson continues to develop products to meet the most demanding requirements for laboratories and pharmaceutical production
- Our packaging solutions, ranging from lab scale through production, provide our customers with added value, increased efficiency, and enhanced safety.
Specifications
Melting Point | -97°C |
Color | Colorless |
Density | 1.325g/mL at 25°C |
Boiling Point | 39°C to 41°C |
Quantity | 1 L |
Explosion Limit | 0.22 |
Ignition Point | 1223°F |
Odor | Sweet |
Packaging | Glass Bottle |
Physical Form | Liquid |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'