missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dichloromethane, Puriss., meets analytical spec. of Ph. Eur., NF, ≥99% (GC), Honeywell Riedel-de Haën™
Click to view available options
Quantity:
5 L
4 x 2.5 L
4 x 5 L
6 x 1 L
Packaging:
Aluminum Bottle
Glass Bottle
Description
- Honeywell Riedel-de Haen has over 200 years of history in producing high-purity chemicals
- It is the leading brand offering High-Purity Solvents for dedicated applications.
Specifications
Melting Point | -97°C |
Color | Colorless |
Density | 1.318 to 1.322g/mL at 25°C, 1.325g/mL at 25°C |
Boiling Point | 39°C to 41°C |
Quantity | 6 x 1 L |
Explosion Limit | 0.22 |
Ignition Point | 1223°F |
Packaging | Glass Bottle |
Physical Form | Liquid |
Vapor Pressure | 24.45psi (55°C), 6.83psi (20°C) |
Show More |
Safety and Handling
Product Identifier
- Dichloromethane
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Carcinogenicity Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- H351-Suspected of causing cancer.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'