missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diethyl ether, +99%, extra pure, stabilized with BHT, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 L
5 L
25 L
Packaging:
Glass Bottle
Metal Drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Melting Point | -116.0°C |
Acidity | 2mg/100g max. |
Density | 0.7140g/mL |
Boiling Point | 34.6°C |
Quantity | 25 L |
Flash Point | −45°C |
Infrared Spectrum | Authentic |
Packaging | Metal Drum |
Physical Form | Liquid |
Refractive Index | 1.3510 to 1.3530 |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'