missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diethyl ether, ≥99%, for HPLC, stabilized with Ethanol, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 L
2.5 L
Packaging:
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For HPLC
Specifications
Specifications
Melting Point | -116.0°C |
Absorbance | 0.009 max. at 400nm, 0.022 max. at 280nm, 0.046 max. at 270nm, 0.097 max. at 250nm, 0.301 max. at 230nm, 0.523 max. at 210nm, 1 (1 cm cell vs water) at 208nm |
Acidity | 0.0002 meq/g max. |
Alkalinity | 0.0002 meq/g max. |
Density | 0.7140g/mL |
Boiling Point | 34.6°C |
Quantity | 1 L |
Flash Point | −45°C |
Packaging | Glass Bottle |
Physical Form | Liquid |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'