missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diethyl Ether, Anhydrous, BAKER ANALYZED (ACS), J.T. Baker™
Click to view available options
Quantity:
1 L
5 L
Packaging:
Aluminum Bottle
SAFET
Description
- Exceeds the requirements set forth by the American Chemical Society (ACS)
- Label provides an actual Lot Analysis as a guarantee of purity and consistency
- Analytical methods used for these determinations are based on standard test procedures described in technical publications
- Improvements developed by J.T. Baker are employed to achieve a higher degree of reliability
Specifications
Specifications
Melting Point | -116.3°C |
Color | Colorless |
Density | 0.71g/cm3 at 20°C |
Boiling Point | 35°C |
Quantity | 1 L |
Explosion Limit | 1.7 - 48 Vol % |
Flash Point | −40°C |
Ignition Point | 170°C |
Odor | Sweetish |
Packaging | SAFET |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'