missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Difco™ Soytone

Product Code. p-8838015
Click to view available options
Quantity:
500 g
10 kg
Unit Size:
10kg
500g
This item is not returnable. View return policy

Product Code. 16219781

Brand: Gibco™ 212488

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

An enzymatic digest of soy.

  • An alternative carbohydrate profile to yeast supplements for mammalian cell processes, such as CHO
  • High concentrations of vitamins and carbohydrates
  • Store in cool, dry conditions in well-sealed containers at 2°C to 25°C
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers.
Culture Type Mammalian, Insect, Microbial
Form Powder
Product Type Yeast Supplement
For Use With (Application) Mammalian Cell Culture
Product Line Difco
Quantity 500 g
Source Animal origin-free
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.