missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Differential Pressure Flowmeters
£1615.00 - £2360.00
Specifications
Type | Differential Pressure Flowmeter |
---|---|
Connections | 1/8 in. NPT (F) |
Temperature (Metric) | 50°C |
Product Code | Brand | Flow Rate Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate Range | Price | Quantity & Availability | |||||
15305184
|
Masterflex™
32908-69 |
0.05 to 5 LPM |
£1615.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
12058588
|
Masterflex™
32908-61 |
2 to 200 mL/min. |
£2360.00
Each |
In Stock
Log in to see stock. |
|||||
Specifications
Differential Pressure Flowmeter | |
1/8 in. NPT (F) | |
50°C |