missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ SHM-250 Series Digi-Mantle Heating Kit
This SHM-250 Series Digi-Mantle Heating Kit includes a heating mantle controller and interchangeable heating cartridge.
£3552.86 - £3616.05
Specifications
For Use With | Round Bottom Flasks |
---|---|
Dimensions (L x W x H) | 300 x 300 x 650 mm |
Height (English) | 25.6 in. |
Height (Metric) | 650 mm |
Length (Metric) | 300 mm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11778342
|
Cole-Parmer™
36204-15 |
100 to 250 mL |
£3616.05
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
13427629
|
Cole-Parmer™
36204-19 |
500 mL |
£3601.23
Each |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||||
11854381
|
Cole-Parmer™
36204-23 |
1000 mL |
£3552.86
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
Description
- Achieve uniform temperature up to 450°C across round bottom flask.
- Stirring speeds from 100 to 2000 rpm with excellent stability.
- Vented casing keeps heating cartridge cool to the touch.
- Modular design allows different size heating cartridges to be used on the same Digi-Mantle controller.
- Control temperature and stirring speed independently on the Digi-Mantle digital controller.
- The control panel features indicator lights for power, heater, and stirrer.
- Microprocessor-controlled heater displays the heat setting as a percentage of the total power.
- View the actual temperature (up to 220°C) of the flask content on a 3-digit LCD display by using the included temperature probe.
- Each Digi-Mantle heating kit includes a controller and a heating cartridge that accommodates 100 to 250 mL, 500 mL, or 1000 mL round bottom flask.
- Due to its modular design a different size heating cartridge can be used with the same controller, saving you money.
Specifications
Round Bottom Flasks | |
25.6 in. | |
300 mm | |
3.1 kg | |
11.8 in. | |
Heating Mantle | |
842°F |
300 x 300 x 650 mm | |
650 mm | |
100 to 2000 rpm | |
6.8 lb. | |
300 mm | |
450°C |