missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ 400 Series Thermistor Probe with Handle
400 Series Thermistor Probe with Handle offers excellent accuracy over the biological temperature range.
Brand: Cole-Parmer™ 93823-05
This item is not returnable.
View return policy
Description
- Probes are electronically isolated and with a ¼” mono plug (unless otherwise specified).
- Probes are designed for multiple applications.
- Epoxy coated probes can be used in liquid immersions.
- Time Constant: 1 to 4 seconds or greater
- Custom designs or changes to this product are available upon request.
- Note: Time constant is the time required to reach 63.2% of the new reading.
- To determine how long it will take to reach 99% of the new reading multiply the time constant by five.
- Note: the temperature range is for the probe tip only.
- The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
- ABS handles are rated to 220°F (104°C).
- PVC handles are rated to 200°F (93°C).
- Stainless Steel handles are rated at 450°F (232°C).
- Mini Connectors are rated to 392°F (200°C).
Services
6 Month
Specifications
Probe | |
Surface Temperature Thermistor Probe, Phono Plug, 3.75 in. L, 0.25 in. dia., 10 ft. PVC Flex Cable | |
None | |
400 Series Thermistor | |
Solid surfaces | |
±0.2°F from 32 to 150°F (±0.1°C° from 0 to 70°C) | |
-40°F to +212°F | |
0.25 in. | |
123.75 in. | |
3.75 in. | |
9.5 cm |
Not Calibrated | |
10 ft. flexible PVC covered cable with 1/4 in. phono plug | |
Perforated 316 SS Protective Shield | |
6 Months | |
Digi-Sense Advanced Precalibrated Thermistor Thermometers (20250-93, 20250-94) | |
± 20 sec. to 99% of reading | |
-40°C to +100°C | |
6.35 mm | |
10 ft. | |
314.3 cm |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ 400 Series Thermistor Probe with Handle > 400 Series Thermistor Probe with Handle; Description: Surface Probe, 3.75 in. L, 10 ft. Flex Cable
Spot an opportunity for improvement?Share a Content Correction