missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ AC/DC Clamp Meter with Bluetooth™ Connectivity
View, store, and share real-time data from a safe distance on a smartphone
Brand: Digi-Sense™
This item is not returnable.
View return policy
Description
- Unlimited data storage based on smart device capacity
- Reliable measurements.
- Precalibrated to NIST-traceable standards
- Rugged double-molded housing provides increased durability
- Electronic overload protection prevents damage
- Large backlit LCD permits viewing in low-light conditions
Specifications
4.9 cm | |
DC Voltage Accuracy: ±1.0% rdg 3 digits, DC Current Accuracy: ±2.5% rdg ± 8 digits, AC Voltage Accuracy: ±1.2% rdg 5 digits, AC Current Accuracy: ±2.5% rdg ± 8 digits, Capacitance Accuracy: ±3.0% rdg ± 5 digits, Frequency Accuracy: ±1.0% ± 5 digits, Temperature Accuracy: ±3.0% rdg ± 9°F (±3.0% rdg ± 5°C) | |
NIST | |
Electrical | |
22.9 cm | |
1400°F | |
−4°F | |
AC/DC Clamp Meter | |
AC True RMS/DC Current (Auto-ranging): 10 mA at 60 A, 100 mA at 600 A, 1 A at 1000 A; AC True RMS/DC Voltage (Auto-ranging): 0.1 mV at 600 mV (DC Voltage Only), 1 mV at 6 V, 10 mV at 60 V, 100 mV at 600 V; Resistance (Auto-ranging): 0.1 Ω at 600 Ω, 1 Ω at 6 kΩ, 10 Ω at 60 kΩ, 100 Ω at 600 kΩ, 1 kΩ at 6 MΩ, 10 kΩ at 60 MΩ; Capacitance (Auto-ranging): 10 pF at 60 nF, 0.1 nF at 600 nF, 1 nF at 6 μF, 10 nF at 60 μF, 0.1 μF at 600 μF, 10 μF at 6000 μF; Duty Cycle: 0.1; Temperature: 0.1/1° | |
−20° to +760°C | |
0.45 kg |
ABS | |
9 V | |
Backlit LCD | |
9 in. | |
Test leads, type K thermocouple, carrying case, 9 V battery, and NIST-traceable calibration | |
760°C | |
−20°C | |
Type-K | |
−4° to +1400°F | |
1 lb. | |
8 cm |