missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Advanced Precalibrated RTD Thermometers
Perfect for the lab to production floor
£171.00 - £216.00
Specifications
Disposable | No |
---|---|
Height (English) | 1 in. |
Height (Metric) | 2.6 cm |
Length (Metric) | 178 mm |
Measurement Time | <1 sec. |
Product Code | Brand | Model | Probe Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Probe Type | Price | Quantity & Availability | ||||
15890056
|
Digi-Sense™
20250-96 |
Data logging | 2-input |
£216.00
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15622617
|
Digi-Sense™
20250-95 |
Not data logging | Single input |
£171.00
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
Description
- Reliable measurements, guaranteed!
- NIST-traceable certificate included
- Heavy duty construction to protect against knocks and jars.
- Super lager LCD for easy viewing of data
- Accepts a wide variety of probes
- Min, Max, and Avg readings, for quick analysis of the object
- Electronic Offset function allows compensation of probe errors
Warranty
2 Years
Specifications
No | |
2.6 cm | |
<1 sec. | |
2.25 in. | |
7 in. | |
850°C | |
-200°C | |
-200°C to +850°C | |
Pt 100 ohm RTD Probes | |
Large, Dual, Backlit LCD |
1 in. | |
178 mm | |
0.1°F (0.1°C) from 148 to 1562°F (−99.9 to 850°C); 1°F (1°C) outside range | |
RTD Thermometer | |
1562°F | |
-320°F | |
-320°F to +1562°F | |
NIST-traceable | |
±1.5°F (0.8°C) from -148 to 392°F (-99.9 to 199.9°C); ±2°F (1°C) ±0.5% of reading outside range | |
5.7 cm |