missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Advanced Precalibrated Thermistor Thermometers
Perfect for the lab to production floor
£173.38 - £215.00
Specifications
Disposable | No |
---|---|
Height (English) | 1 in. |
Height (Metric) | 2.6 cm |
Length (Metric) | 178 mm |
Measurement Time | <1 sec. |
Product Code | Brand | Model | Probe Type | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Probe Type | Includes | Price | Quantity & Availability | |||
15651774
|
Digi-Sense™
2025093 |
Not data logging | Single input | Soft carrying case, lanyard, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. |
£173.38
Each |
Estimated Shipment: 29-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15880056
|
Digi-Sense™
20250-94 |
Data logging | 2 input | Protective rubber armor boot with built-in stand, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. Data logging model 20250-4 also includes a USB cable and software. |
£215.00
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Reliable measurements, guaranteed!
- NIST-traceable certificate included
- Heavy duty construction to protect against knocks and jars.
- Super lager LCD for easy viewing of data
- Accepts a wide variety of probes
- Min, Max, and Avg readings, for quick analysis of the object
- Electronic Offset function allows compensation of probe errors
Warranty
2 Years
Specifications
No | |
2.6 cm | |
<1 sec. | |
2.25 in. | |
7 in. | |
125°C | |
-40°C | |
-40°C to +125°C | |
400 Series Thermistor Probes with 1/4 in. phono plug | |
Large, Dual, Backlit LCD |
1 in. | |
178 mm | |
0.1° | |
Thermistor Thermometer | |
257°F | |
-40°F | |
-40°F to +257°F | |
NIST-traceable | |
±0.9°F (±0.5°C) from 32 to 158°F, (0 to 70°C); ±2°F (1°C) outside range | |
5.7 cm |