missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Advanced Precalibrated Thermocouple Thermometers
Perfect for the lab to production floor.
£190.32 - £229.00
Specifications
Disposable | Reusable |
---|---|
Height (English) | 1 in. |
Height (Metric) | 2.6 cm |
Length (Metric) | 178 mm |
Material | Plastic |
Product Code | Brand | Model | Probe Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Probe Type | Price | Quantity & Availability | |||||
15860056
|
Digi-Sense™
20250-91 |
Not data logging | Single input |
£190.32
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
|||||
15870056
|
Digi-Sense™
20250-92 |
Data logging | 2 input |
£229.00
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
|||||
Description
- Reliable measurements, guaranteed!
- NIST-traceable certificate included
- Heavy duty construction to protect against knocks and jars.
- Super lager LCD for easy viewing of data
- Accepts a wide variety of probes
- Min, Max, and Avg readings, for quick analysis of the object
- Electronic Offset function allows compensation of probe errors
Note: Thermometer Probe is not included; must be purchased separately.
Warranty
2 Years
Specifications
Reusable | |
2.6 cm | |
Plastic | |
0.1°F (0.1°C) from -148 to 1832°F (-99.9 to 999.9°C); 1°F (1°C) outside range | |
None | |
2500°F | |
-328°F | |
-328°F to +2501°F | |
NIST-traceable | |
9V | |
Backlit LCD |
1 in. | |
178 mm | |
<1 sec. | |
2.25 in. | |
7 in. | |
1372°C | |
-200°C | |
-200°C to +1372°C | |
Type-J/K/T Thermocouple Probes | |
±1% of reading 1.8°F (1°C) below -148°F (-99.9°C); ±1% of reading 0.9°F (0.5°C) above -148°F (-99.9°C) | |
5.7 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Digi-Sense™ Advanced Precalibrated Thermocouple Thermometers