missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Borescopes
Click to view available options
Data Storage:
8 GB flash memory
No
Video Output:
No
Still and video images for playback
Unit Size:
Each
Description
Includes
Probe, Mirror, Hook, Magnet, Carrying case, USB cable, DC 5V charger, Video output cable, Rechargable 3.7V lithium battery
- Camera-tipped probe provides easy viewing in hard-to-reach areas
- Bright LCD monitor allows instant viewing of area to be inspected
- Adjustable LED light on camera tip provides the necessary light in dimly lit areas or adjusts down when viewing reflective objects to eliminate washout
Compliance
CE; IP67
Servizi
2 year
Specifica
Specifica
| Display | Color LCD |
| Battery Type | Built-in lithium battery |
| Certifications/Compliance | CE; IP67 |
| Data Storage | No |
| IP Rating | IP67 |
| Languages | English, German |
| Light Source | 4 adjustable LED lights |
| Power Supply | Battery; USB charging |
| Screen Size | 3 in. |
| Video Output | No |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto