missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Digi-Sense™ Economical High-Temperature Probe
Ideal for critical process control and heat treating applications
Brand: Cole-Parmer™ 93833-00
Code : A0
Additional Details : Weight : 0.80000kg
Beschreibung
- Time Constant: 3 seconds or greater.
- Custom designs or changes to this product are available upon request.
- Alpha coefficient is 0.003850 omega/omega/°C (DIN IEC 751).
- Resistance at ice point (0°C) is 100 omega.
- Time constant is the time required to reach 63.2% of the new reading, to determine how long it will take to reach 99% of the new reading multiply the time constant by five.
- The temperature range is for the probe tip only.
- The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
- ABS handles are rated to 220°F (104°C).
- PVC handles are rated to 200°F (93°C).
- Stainless steel handles are rated at 450°F (232°C).
- Mini connectors are rated to 392°F (200°C).
Spezifikation
RTD | |
-328°F to +1450°F | |
±2°C or ±0.5% of reading above 1200°F (649°C); ±1.1°C or ±0.2% of reading below 1200°F (649°C) |
Economical High-Temperature RTD Probe Three Pin Conn 1 / 4 in. Dia 20 in. L 1M Cable | |
-200°F to +787°F |