missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Heavy-Duty Industrial Digital Multimeter with Bluetooth™ Connectivity

View, store, and share real-time data from a safe distance on a smartphone

Brand:  Digi-Sense™ 20250-64

Product Code. 16679952

  • £198.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Unlimited data storage based on smart device capacity
  • Reliable measurements.
  • Precalibrated to NIST-traceable standards
  • Rugged double-molded housing provides increased durability
  • Bright, large backlit 4000-count LCD permits viewing in low-light conditions
  • Tilt stand offers easy hands-free viewing
  • IP67 waterproof rated
  • CAT IV-600 V, CAT III-1000 V safety rating
Specifications

Specifications

Multimeter
ABS
9 V
Backlit LCD
7 in.
Test leads, type K thermocouple probe with mini connector, carrying case, 9 V battery, and NIST-traceable calibration.
Type-K
−50° to +1382°F
12.1 oz.
3.25 in.
5.7 cm
DC Voltage Accuracy: ±1.0% rdg 8 digits, DC Current Accuracy: ±1.0% rdg 3 digits, AC Voltage Accuracy: ±1.5% rdg 10 digits, AC Current Accuracy: ±3.0% rdg 5 digits, Capacitance Accuracy: ±3.0% rdg ± 5 digits, Frequency Accuracy: ±1.5% ± 5 digits, Resistivity Accuracy: ±1.2% rdg ± 4 digits, Temperature Accuracy: ±3.0% rdg ± 9°F (5°C)
NIST
Electrical
18 cm
Heavy Duty Industrial Digital Multimeter
Varies based on measurement mode
−45° to +750°C
342 g
8.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.