missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Digi-Sense™ IR Thermometer with Alarm and NIST-Traceable Calibration

Safely and easily locate hot and cold spots, preventing problems and saving costs

Brand:  Cole-Parmer™ 20250-05

148.20 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 15384925

  • £162.24 / Each
Estimated Shipment: 23-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Pistol-grip handle is comfortable and easy to use
  • Measure surface temperatures quickly and accurately
  • Trigger lock for continuous scanning
  • Infrared thermometers have become the preferred tool for diagnostics and inspection where temperature is an indicator
  • Digi-Sense infrared thermometers are valued by professionals in a variety of industrie, from industrial maintenance to foodservice, because they quickly, accurately and safely measure surface temperature
  • NIST-traceable precalibration means you get reliable measurements right out of the box, saving you time and money
  • Since infrared (IR) meters do not contact the objects being measured, they are the safest way to measure hot, hard-to-reach, or moving parts while eliminating potential damage and contamination
  • IR thermometers are easy to use: just pull the trigger and the temperature will show in an instant on a large, backlit display.
Specifications

Specifications

Digi-Sense IR Thermometer with Alarm and NIST-Traceable Calibration
IR Thermometer
-35°C to +537°C
Backlit LCD
0.1°; 1° above 1000°
-31°F to +1000°F
9 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Digi-Sense™ IR Thermometer with Alarm and NIST-Traceable Calibration > Digi-Sense™ IR Thermometer with Alarm and NI

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.