missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Mini Particle Counter with Bluetooth™ Connectivity
View, store, and share real-time data on a smartphone
Brand: Digi-Sense™ 20250-65
This item is not returnable.
View return policy
Description
- Unlimited data storage based on smart device capacity
- Monitors particles, air temperature, and relative humidity
- View measurements clearly on 2 in. color TFT LCD
- Tilt stand offers easy hands-free viewing
Specifications
TFT Color LCD | |
2 in. | |
0 to 100 RH | |
Mini Particle Counter | |
7.25 in. | |
20.32 cm | |
5.5 cm | |
0.45 kg | |
0°C to 50°C | |
NIST | |
Kick stand, protective cap, and one 9 V battery. |
Temperature Accuracy: ±2°F/1°C, Humidity Accuracy: ±3.5% RH from 20 to 80% RH; ±5% RH remaining | |
Single-use | |
ABS Plastic | |
RH Resolution (%): 0.1, Temperature Resolution (°C/F): 0.1° | |
18.5 cm | |
2.125 in. | |
1 lb. | |
32°F to 122°F | |
9 V | |
Particle counting |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction