missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Precalibrated Data Logging Sound Level Meter
Precision accuracy measurements with powerful data logging software
Brand: Digi-Sense™ 20250-29
Includes: Windscreen, 3.5-mm earphone plug, screwdriver, software, USB cable, three AAA batteries, and NIST-traceable calibration report with data supplied by InnoCal.
Description
- Reliable measurements guaranteed
- Precalibrated to NIST-traceable standards
- Meets ANSI and IEC61672-1 Class 2 standards
- Four user-selectable ranges from 30 to 130 dB provide additional flexibility
- Expanded memory of up to 32,700 readings
- Included data logging software with graphical display for quick and easy analysis
- Programmable sample rates for a wide range of applications
- Tripod mountable—ideal for field use
Services
2 Years
Specifications
IEC61672-1 Class 2 standards | |
4-digit LCD (Backlit) | |
1 in. | |
Windscreen, 3.5 mm earphone plug, screwdriver, software, USB cable, three AAA batteries, and NIST-traceable calibration report with data supplied by InnoCal. | |
23.5 cm | |
0.1 dB | |
2 year | |
6.1 cm |
Sound Level Meter | |
Noise certification and reduction, OSHA and IEC surveys | |
2.7 cm | |
9.25 in. | |
30 to 130 dB | |
0.5 sec | |
2.5 in. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Digi-Sense™ Precalibrated Data Logging Sound Level Meter >
Spot an opportunity for improvement?Share a Content Correction