missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Precalibrated Humidity and Temperature Indicators
Designed to gauge proper humidity levels
Brand: Digi-Sense™ 20250-30
Includes: Built-in desktop stand, wall-mounting bracket, one AAA battery and NIST-traceable calibration report with data supplied by InnoCal. Model 20250-31 also includes an external temperature probe with a 3 ft cable.
Description
Designed to gauge proper humidity levels
- Reliable measurements, guaranteed!
- Precalibrated to NIST-traceable standards
- Unique environment comfort indicator
- Displays both temperature and humidly
Services
2 Years
Specifications
Indoor measurements | |
0.01 | |
0°C to 50°C | |
±1.8°F (±1.0°C) | |
Built-in desktop stand, wall-mounting bracket, one AAA battery and NIST-traceable calibration report with data supplied by InnoCal. | |
Thermohygrometer | |
0.3125 in. | |
10.8 cm | |
5.7 cm |
20 to 90% | |
0.1°C | |
32°F to 120°F | |
±5% RH; ±8% RH above 80% and below 40% RH | |
Precalibrated Humidity and Temperature Indicator | |
0.8 cm | |
4.25 in. | |
2.25 in. |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Digi-Sense™ Precalibrated Humidity and Temperature Indicators > Indicator only
Spot an opportunity for improvement?Share a Content Correction