missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated Pocket Size Moisture Meter

Rugged pocket sized meter with one-handed operation

Brand:  Digi-Sense™ 20250-35

Product Code. 15840046

  • £73.74 / Each
Estimated Shipment: 19-05-2025
to see stock.
Explore more special offers
Add to basket

Includes: Four LR44 batteries and NIST-traceable calibration report with data supplied by InnoCal.
This item is not returnable. View return policy

Description

Description

  • Reliable measurements guaranteed
  • Precalibrated to NIST-traceable standards
  • Measure the moisture level in wood and hardened materials
  • Low battery indication

Services

2 Years

Specifications

Specifications

Wood: ±2%; Material: ±0.2%; Temp: ±1.8° F (1°C)
Four LR44 batteries and NIST-traceable calibration report with data supplied by InnoCal.
4 cm
2 cm
9 cm
Moisture Meter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Digi-Sense™ Precalibrated Pocket Size Moisture Meter >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.