missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Precalibrated Professional CFM/CMM Vane Thermoanemometer
Save time by storing up to 16 commonly used vent area sizes into memory (eight CFM and eight CMM)
Brand: Digi-Sense™ 20250-15
Additional Details : Weight : 1.68000kg
Includes: vane probe sensor with 3.9-ft (1.2-m) cable, hard carrying case, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal.
Description
- Reliable measurements guaranteed
- Precalibrated to NIST-traceable standards by InnoCal
- User-select units of measure (ft/min, m/s, mph, km/h, knots, CFM, and CMM) eliminates need for conversion
- Measure air velocities up to 5900 ft/min (30 m/s) to cover broad range of applications
- Measure air flow up to 999,900 CFM (999,900 CMM)|Large dual function 4-digit LCD with backlight capability for easy reading
- Auto power-off extends battery life
- Fits comfortably in your hand
Services
2 Years
Specifications
Vane Thermoanemometer | |
80 to 5900 fpm | |
Professional CFM/CMM Vane Thermoanemometer with NIST Traceable Cal | |
2 in. | |
8 in. | |
One 9 V battery | |
32°F to 122°F | |
3 in. |
±3% +40 ft./min. or 0.2 m/s | |
Blue, Gray | |
HVAC or outdoor environments | |
5.1 cm | |
20.3 cm | |
7.6 cm | |
0°C to 50°C |