missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Receptacle Testers
Digi-Sense™ Receptacle Testers are a fast and effortless way to test the safety of electrical socket outlets
Brand: Digi-Sense™ 20250-61
Alert:
For use on 110 to 125V AC receptacles only. Not a comprehensive diagnostics kit. Incorrect usage may result in damage to device or its components.
Description
- Inspects common faulty wiring issues in main socket
- Plugs into a standard 3-prong outlet.
- Easily find faults with bright light indicators
Services
2 Years
Specifications
Receptacle Tester | |
110/125 V | |
LED Indicator Lights | |
60 Hz | |
2 Years |
Standard US three-prong outlets | |
CAT II 125 V, pollution 2; UL STD.61010-1 | |
Building maintenance and facility services. | |
0° to 40°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Digi-Sense™ Receptacle Testers > For use with: Standard Outlet
Spot an opportunity for improvement?Share a Content Correction