missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Receptacle Testers

Digi-Sense™ Receptacle Testers are a fast and effortless way to test the safety of electrical socket outlets

Brand:  Digi-Sense™ 20250-62

 View more versions of this product

Product Code. 15860016

  • £11.55 / Each
Estimated Shipment: 16-06-2025
to see stock.
Explore more special offers
Add to basket

Alert:

For use on 110 to 125V AC receptacles only. Not a comprehensive diagnostics kit. Incorrect usage may result in damage to device or its components.

This item is not returnable. View return policy

Description

Description

  • Inspects common faulty wiring issues in main socket
  • Plugs into a standard 3-prong outlet.
  • Easily find faults with bright light indicators

Services

2 Years

Specifications

Specifications

Receptacle Tester
110/125 V
LED Indicator Lights
60 Hz
2 Years
GFCI US three-prong outlets
CAT II 125 V, pollution 2; UL STD.61010-1
Building maintenance and facility services. 
0° to 40°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Digi-Sense™ Receptacle Testers > For use with: GFCI outlet

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.