missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Digi-Sense™ RTD Probe

Designed to give the same accuracy and benefits of a RTD Probe in a compact economical design

Brand:  Cole-Parmer™ 93831-87

Code : A0

Additional Details : Weight : 0.80000kg

Product Code. 11898611

  • £160.37 / Each
Estimated Shipment: 25-09-2024
to see stock.
Add to basket

Description

Description

  • Maximum error for probe assembly is ±1.1°C + 0.12% of reading below 300°F, ±0.35% of reading above 300°F.
  • Alpha coefficient is 0.003850 omega/omega/°C (DIN IEC 751).
  • Resistance at ice point (0°C) is 100 omega.
  • Time constant is the time required to reach 63.2% of the new reading, to determine how long it will take to reach 99% of the new reading multiply the time constant by five.
  • The temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless steel handles are rated at 450°F (232°C).
  • Mini connectors are rated to 392°F (200°C).
Specifications

Specifications

10 in.
RTD
-58°F to +400°F
±1.1°C, ±0.12% of reading
ABS Plastic, 316 Stainless Steel w/PFA Coating
PFA-Ctd RTD Probe, 100 Ohm, ANSI 3-Blade Connector, 10 in. L, 5ft Coil Cord
-50°C to +204°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers