missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ RTD Probe with Handle

Product Code. p-7114289
Click to view available options
Length (English) Probe:
4 in.
10 in.
Temperature Range (English):
-58°F to +900°F
-58°F to +932°F
Probe Type:
Air/Gas RTD Probe
Penetration RTD Probe
Unit Size:
Each
This item is not returnable. View return policy
The temperature range is for the probe tip only. The handle material may be affected if they probe is rated higher than the handle depending on exposure time, application, and handle material.

Product Code. 15869995

Brand: Cole-Parmer™ 0811785

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
The temperature range is for the probe tip only. The handle material may be affected if they probe is rated higher than the handle depending on exposure time, application, and handle material.

This RTD Probe with Handle is designed to give the same accuracy and benefits of an RTD Probe in a compact economical design.

  • Time constant: 1 to 3 seconds or greater
  • Custom designs or changes to this product are available upon request.
  • Maximum error for probe assembly is ±1.1°C + 0.12% of reading below 300°F, ±0.35% of reading above 300°F.
  • Alpha coefficient is 0.003850 Ω/Ω/°C (DIN IEC 751).
  • Resistance at ice point (0°C) is 100 Ω.
  • Note: Time constant is the time required to reach 63.2% of the new reading.
  • To determine how long it will take to reach 99% of the new reading, multiply the time constant by five.
  • Note: the temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless Steel handles are rated at 450°F (232°C).
  • Mini Connectors are rated to 392°F (200°C).

Warranty

6 Month

Specifications

Diameter (English) Probe 0.1875 in.
Diameter (Metric) Probe 4.7 mm
Disposable Reusable
For Use With (Application) Soft and semisoft solids
Includes 5-ft coiled cable with 3-pin connector
Length (English) Cable 60 in.
Length (English) Overall 69.5 in.
Length (English) Probe 4 in.
Length (Metric) Cable 152.4 cm
Length (Metric) Overall 176.5 cm
Length (Metric) Probe 10.2 cm
Material Stainless Steel, ABS Plastic
Measurement Time ≤15 sec. to 99% of reading
Probe Type Penetration RTD Probe
Product Type RTD Probe
Max. Temperature (English) 900°F
Max. Temperature (Metric) 482°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +900°F
Temperature Range (Metric) -50°C to +482°C
Calibrated No
For Use With (Equipment) Digi-Sense Advanced Precalibrated RTD Thermometers (20250-95, 20250-96)
Accuracy ±1.1°C, ±0.12% of reading
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.