missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Thermocouple General-Purpose Air/Gas Probe
Thermocouple General-Purpose Air/Gas Probe is ideal for measuring a wide range of air temperatures.
Brand: Cole-Parmer™ 08517-75
Alert:
The temperature range is for the probe tip only. The handle material may be affected if they probe is rated higher than the handle depending on exposure time, application, and handle material.
Description
- Response Time: 1.75 seconds or greater
- Exposed Junction is protected by a rigid stainless steel shield minimize error from radiated heat.
- Each probe comes with a color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple.
- Custom designs or changes to this product are available upon request.
- Note: the temperature range is for the probe tip only.
- The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
- ABS handles are rated to 220°F (104°C).
- PVC handles are rated to 200°F (93°C).
- Stainless Steel handles are rated at 450°F (232°C).
- Mini Connectors are rated to 392°F (200°C).
Services
6 Month
Specifications
Probe | |
Stainless Steel (Sheath), ABS Plastic (Handle) | |
Air and gas temperature measurement | |
±5.9°F (±3.3°C), or ±0.4% of reading above 32°F (0°C); ±4.0% of reading below 32°F (0°C) | |
32°F to 1000°F | |
8.5 in. (Sheath), 5.5 in. (Handle) |
5 ft. color-coded ANSI coiled cable with mini connector | |
6 Months | |
Thermocouple Thermometers for Type-J with Mini Connector | |
1.75 seconds or greater | |
0°C to 537°C | |
21.6 cm Sheath, 14 cm (Handle) |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Thermocouple General-Purpose Air/Gas Probe > Thermocouple General-Purpose Air/Gas Probe; Type: J Probe, Black Cable; Temperature Range: 0°C to 537°C (32°F to 1000°F)
Spot an opportunity for improvement?Share a Content Correction