missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Digi-Sense Thermocouple Probes

Use these general purpose probes for a wide variety of applications and environments. Cole-Parmer™ Digi-Sense Thermocouple Probes are designed for use with liquids, gases and semisolids.

Brand:  Cole-Parmer™ 93631-01

 View more versions of this product

Product Code. 11785579

  • £67.10 / Each
Estimated Shipment: 10-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Response Time: 2 seconds or greater
  • ABS handles provide a light weight design for ease of use along with durability
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging
  • Each probe comes with color coded ANSI miniconnectors: type J, black; type K, yellow and type T, blue
Specifications

Specifications

±0.4/±3.6/2/±4%
-150°C to +700°C
ICONEL™ Sheath Material, Miniature Stainless Steel Handle
304.8 mm
Type-K, Hi-Temperature 12 in. L, .020 in. Dia Probe, Mini Conn, Grd, 3ft 24-Ga
Thermocouple Probe
K
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.