missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Digi-Sense Thermocouple Probes
Shop All Cole-Parmer Products
Click to view available options
Diameter (Metric) Outer:
0.508 mm
1 mm
1.6 mm
3.175 mm
3.68 mm
4.77 mm
6.35 mm
Length (Metric):
38.1 mm
203.2 mm
254 mm
304.8 mm
600 mm
Type:
RTD Probe
Thermocouple Probe, Grounded Junc.
Thermocouple Probe, Ungrounded Junc.
Unit Size:
Each
Description
- Response Time: 2 seconds or greater
- ABS handles provide a light weight design for ease of use along with durability
- Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging
- Each probe comes with color coded ANSI miniconnectors: type J, black; type K, yellow and type T, blue
Specifications
Specifications
| Accuracy | ±0.4/±3.6/2/±4% |
| Description | Type-K, Extra-Long SS Probe, Mini Conn, 10 in. L. .125 in. Dia Tip, Grd |
| Temperature (Metric) | -150°C to +760°C |
| Type | Thermocouple Probe, Grounded Junc. |
| Material | Stainless Steel, ABS Plastic Handle |
| Style | K |
| Length (Metric) | 254 mm |
| Diameter (Metric) Outer | 3.175 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction