missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Digi-Sense™ Traceable™ Flashing LED Big-Digit Timer with Calibration
Green LED flashes for the last 10 seconds, then flashes red at zero
Brand: Cole-Parmer™ 94461-16
Code : NEW
Additional Details : Weight : 0.11700kg
Description
- Large digits permit viewing from across the lab.
- When counting down, green LED flashes every second for the last ten seconds; red LED flashes when zero is reached and the alarm is sounding.
- Adjustable alarm volume has three settings: high, low, and off.
- Timer also counts up showing elapsed time after zero was reached.
- Features magnetic back, flip-open easel stand, spring fastener for clipping, and an opening for a lanyard.
- Traceable products are calibrated to NIST-traceable standards and ready to use as soon as you receive it.
- Each product goes through an intense vetting process before it can carry the Traceable name, and includes NIST-traceable certification.
- This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
- Traceable™ products are calibrated to NIST-traceable standards and ready to use upon receipt.
- Each product goes through an intense vetting process before it can carry the Traceable name and it includes NIST-traceable certification.
- This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
- NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.
Specifications
99 hr. 59 min. 59 sec. | |
±0.01% | |
LCD | |
2 | |
8.9 cm | |
NIST-traceable |
Audible/Visible | |
1 sec. | |
Traceable™ Flashing LED Big-Digit Timer with Calibration; Dual-Channel | |
AAA | |
7.6 cm |