missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Digi-Sense™ Traceable™ General-Purpose Digital Thermometer with Calibration
Use the Digi-Sense™ Traceable™ General-Purpose Digital Thermometer with Calibration to monitor minimum and maximum temperatures at a single glance.
Brand: Cole-Parmer™ 94460-70
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Get accurate, reliable measurements with included NIST-traceable calibration.
- Triple-display shows high, low, and current temperature simultaneously.
- Easily monitor temperature in liquids, baths, air/gas, incubators, refrigerators, or freezers.
- Keep track of temperature conditions overnight or for any time period.
- Minimum and maximum temperatures are stored until the memory is cleared.
- Models feature a triple display that simultaneously shows current, minimum, and maximum temperatures.
- Set high and low alarms in 1° increments; alarm sounds when temperature rises above or falls below set points, and continues to sound even if temperature returns to nonalarm range.
- Thermometer reads ambient temperature or probe temperature.
- Probe is attached to a 10 ft. (3 m) micro-cable that permits a doors to close on it; probe and cable are both submersible.
- Mount meter with included Velcro strips, wall-mount slots, or use flip-open stand on benchtop.
- Includes NIST-traceable calibration certificate with data, plastic stand, double back tape and Velcro™ for attaching holder to any surface, probe(s) and two AA batteries.
Specifications
NIST-Traceable | |
0.1875 in. | |
4.25 in. | |
10 ft. | |
3 m | |
1° | |
0.875 in. | |
70°C | |
-50°C | |
-50°C to +70°C | |
±1°C |
19 mm | |
0.75 in. | |
108 mm | |
22.2 mm | |
Wire | |
Traceable Digital Thermometer | |
158°F | |
-58°F | |
-58°F to +158°F | |
AA | |
Digital |