missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Digi-Sense™ Traceable™ Workhorse Thermocouple Thermometer with Calibration

Easy to use meter at an economical price that is perfect for everyday use

Brand:  Cole-Parmer™ 91210-45

59.47 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 11729719

  • £63.41 / Each
Estimated Shipment: 23-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Provides the user with a display that is easy to read in all types of lighting, and long battery life (150 to 200 continuous hours) making it an excellent choice for as a basic meter.
  • Adjustable offset allowing the user to adjust the thermometer exactly to a specific temperature, in-house calibration, or particular sensor for increased accuracy.
  • Features a hold button, F/C selectable units, and auto power-off.
  • Accepts every type K thermocouple probe with miniconnector.
  • Traceable™ products are calibrated to NIST-traceable standards and ready to use upon receipt.
  • Each product goes through an intense vetting process before it can carry the Traceable name and it includes NIST-traceable certification.
  • This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
  • NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.
Specifications

Specifications

Type K
Thermocouple
-58°F to +2372°F
9 V
0.1°; 1° above 200° and below -50°C
Traceable™ Workhorse Thermocouple Thermometer with Calibration
-50°C to +1300°C
0.625 in. Display, 3.75-digit LCD
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Digi-Sense™ Traceable™ Workhorse Thermocouple Thermometer with Calibration > Type K

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.