missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Digi-Sense™ Type-K Pvc-Insulated Probe

Economical PVC-Insulated probes are ideal for quick readings

Brand:  Cole-Parmer™ 08515-01

Code : A0

Additional Details : Weight : 0.80000kg

Product Code. 11706138

  • £26.75 / Each
Estimated Shipment: 03-09-2024
to see stock.
Add to basket

Description

Description

  • Response Time: 0.5 seconds or greater
  • All insulated-wire probes include straight insulated cable with no handle
  • Features ANSI color-coded mini connectors: type J: black, type K: yellow and type T: blue
  • Accuracy: ±3.0°F (1.1°C) or ±0.4% reading above 212°F (100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
  • Custom designs or changes to this product are available upon request
  • Exposed-junction probes are not recommended for use with aqueous solutions
  • Do not subject type J exposed-junction probes to moisture as they will rust
Specifications

Specifications

91.44 cm
Type K
-150°C to +105°C
PVC Insulated Wire
-250 to +221°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers