missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Digi-Sense™ USB Temperature and Temperature/RH Dataloggers
Digi-Sense™ USB Dataloggers are portable or mountable to fit multiple applications
£71.15 - £119.00
Specifications
Type | Datalogger |
---|---|
Calibration | Not Calibrated |
Alarm Types | High/Low, Selectable |
Software Type | Setup, real-time monitoring, data acquisition, data analysis |
Battery Type | 3.6 V Lithium, 1/2 AA |
Product Code | Brand | Type | Display Type | Humidity Range | Temperature Range (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Display Type | Humidity Range | Temperature Range (Metric) | Price | Quantity & Availability | ||
15860006
|
Cole-Parmer™
20250-41 |
Datalogger | Status Indicator Lights | No humidity monitoring | -40°C to +70°C |
£71.15
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15890006
|
Cole-Parmer™
20250-44 |
Datalogger | Status Indicator Lights | No humidity monitoring | -200°C to +1370°C |
£103.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15880006
|
Cole-Parmer™
20250-43 |
Datalogger | LCD | 0 to 100% | -40°C to +70°C |
£119.00
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15870006
|
Cole-Parmer™
20250-42 |
Datalogger | No Display | 0 to 100% | -40°C to +70°C |
£105.00
Each |
Estimated Shipment: 17-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Applications: Environmental, Industrial Process, Test and MeasurementWarranty
2 Years
Specifications
Datalogger | |
High/Low, Selectable | |
3.6 V Lithium, 1/2 AA | |
Software, mounting clip and hardware, protective plastic cover, and battery. | |
Plastic | |
±2°F (1°C) | |
3.875 in. | |
0.4 kg |
Not Calibrated | |
Setup, real-time monitoring, data acquisition, data analysis | |
1 Year Typical | |
USB | |
Monitoring pharmaceutical, food & beverage, storage and office, museum, laboratory and transportation environments. | |
0.01° | |
9.8 cm |