Learn More
Fisherbrand™ Digital Cel-Gro Tissue Culture Rotator
The Digital Cel-Gro Tissue Culture Rotator has a brushless, no-maintenance motor which provides a gentle rotating motion for optimum results. Features a digital display and accurate speed control and timer settings.
Brand: Fisherbrand™
1426.82 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 9.80000kg
Description
- Digital display of speed and time
- Speeds ranging from 5 to 70 rpm
- Speeds accurate to ±1 rpm
- Adjustable rocking angle from 95 to 180°
- Loading capacity of up to 5 kg
- Timer range from 0 to 9999 min.
- Rotator drums of multiple sizes accomodate different sizes of tubes (rotator drum sold separately)
Specifications
5 kg | |
AC 100 V ∼ 240 V | |
0.2 A | |
EU, UK, CN Plug | |
Stainless Steel Platform | |
383 x 260 x 522 mm (15.1 x 10.2 x 20.6 in.) | |
11.8 kg | |
Audible | |
Digital | |
Equipment Only | |
2 years |
1 to 70 rpm | |
100/240 V | |
CE | |
50/60 Hz | |
30 mm | |
26.0 lb. | |
±1 rpm | |
Digital Cel-Gro Tissue Culture Rotator | |
20 to 85% RH | |
0 to 9999 min. |