missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Gibertini Elettronica™ Digital Contact Angle
Klik for at se tilgængelige muligheder
Product Type:
Digital Tensiometer
Pakningsstørrelse:
Each
Beskrivelse
- Display of surface tension value expressed in mN/m (dyne/cm) measured with the Wilhelmy method
- Autocalibration with internal mass
- Contact angle 0 to 180 degrees
- Glass plates (dimensions 24 x 24 x 0.15mm)
- Suspended system for the arrangement of glass plate
- Glass container for liquid sample
- Manual adjustable lab jack
- Automatic jack with programmable speed (from 21 to 328 mm/sec)
- Platinum Wilhelmy plate
- Platinum Du Nouy ring
- Floater calibrated in weight and in volume and double wall cylinder for relative density measurement:
- Specific container for sample thermostatation
- Special pan for metrological control
- Thermometric probe PT 100 1/3 DIN
- Contemporaneous display on PC
- Force changes during the measurements
- Past time
- Surface tension value
- Data recording (useful for other elaborations)
- Changing value of perimeter plate (if different from the standard)
- Selection of manual or automatic system for the end of measurement determination
Tekniske data
Tekniske data
| Product Type | Digital Tensiometer |
| For Use With (Application) | Measuring liquid surface tension |
| Dimensions (L x W) | Glass plate dimensions: 24 x 24 x 0.15mm |
Korrektion af produktindhold
Fisher Scientific Encompass-programmet tilbyder varer, som ikke er en del af vores distributionsportefølje. Disse produkter har typisk ikke billeder eller detaljerede beskrivelser. Vi er dog forpligtet til at forbedre din shoppingoplevelse. Brug formularen nedenfor til at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion
